Shop All Jig Saws
Bosch
Brushless Barrel-Grip Jig Saw 18V
Mfr # GST18V-50BN
Zoro # G411631616
product price: $191.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$191.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length of Stroke 1 in
- Includes Anti-Splinter Insert, Dust Extraction Outlet, Dust Hood, GST18V-50B 18V Brushless Barrel-Grip Jig Saw, Plastic Overshoe
- Stroke Type Orbital
- Handle Type Barrel Grip
- Tool Weight 4.19 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length of Stroke | 1 in |
Tool Width | 3 1/10 in |
Tool Length | 9 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Includes | Anti-Splinter Insert, Dust Extraction Outlet, Dust Hood, GST18V-50B 18V Brushless Barrel-Grip Jig Saw, Plastic Overshoe |
Stroke Type | Orbital |
Handle Type | Barrel Grip |
Tool Weight | 4.19 lb |
Throttle Type | Variable-Speed Dial |
Charger Included | No |
Brushless Motor | Yes |
Battery Series | AMPShare 18V |
Features | Ampshare(TM) System - Designed to be Multi-Brand Compatible Across Many Cordless Products to Make Managing your Work Day Easier, Dust Blower - Keeps the Cut Line Visible and Free of Dust, Four Orbital-Action Settings - Delivers Varied Blade Strokes, LED Light - Illuminates the Cut Line in Dark Work Areas, Tool-Free Blade-Change System - Permits FastConvenient Jig Saw Blade Insertion and Ejection |
Item | Brushless Barrel-Grip Jig Saw 18V |
Blade Shank Type | T-Shank |
Number of Batteries Included | 0 |
Standards | CSA, cULus, ETL |
Cordless Tool Kit Contents | Bare Tool |
Variable Speed | Yes |
Voltage | 18V |
Power Source | Cordless |
Min. Strokes per Minute | 500 stroke/min |
Max. Strokes per Minute | 3,500 stroke/min |
Bevel Angle Range | 45 Degrees Left to 45 Degrees Right |
Description
Brushless Barrel-Grip Jig Saw 18V, Voltage 18V, Handle Type Barrel Grip, Blade Shank Type T-Shank, Cordless Tool Kit Contents Bare Tool, Number of Batteries Included 0, Battery Series AMPShare 18V, Charger Included No, Stroke Type Orbital, Length of Stroke 1 in, Brushless Motor Yes, Max. Strokes per Minute 3,500 stroke/min, Min. Strokes per Minute 500 stroke/min, Variable Speed Yes, Bevel Angle Range 45 Degrees Left to 45 Degrees Right, Throttle Type Variable-Speed Dial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 11/32" Standard SAE Combinatio (CMMT44692)
- NUMAX SFBC940 Pneumatic 4-in-1 18-Gauge 1-9/16" Mini Flooring Nailer and Sta (SFBC940)
- PACIFIC HANDY CUTTER Single Edge Pckt Blade Dispenser, 1-1/4"W (PBDSP017B)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Cobalt Jobber Lngth Drill Cle-Line 1501-TT TiN Tipped HSS-CO RHS/RHC 5/16 (C66017)
- BOSCH 7.0 Amp Top-Handle Jig Saw (JS470E)
- BOSCH 70A Barrel Grip Jig Saw (JS470EB)
- BOSCH BOSCH® JS470E, 7.0A Top Handle Jig Saw (JS470E)
- BOSCH Cordless Jig Saw, Orbital, T-Shank, 18.0V (GST18V-47N)
- BOSCH 7.2 Amp Top-Handle Jig Saw Kit (JS572EK)
- BOSCH Jig Saw, Orbital Cutting, 500-3100spm (JS260)
- BOSCH 7.2 Amp Barrel-Grip Jig Saw Kit (JS572EBK)
- Bosch Power Saws