Shop All Rotary Hammers
Bosch
Brushless 1-1/8 In. 18V
Mfr # GBH18V-28CK28
Zoro # G711934790
product price: $739.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$739.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Blows per Minute 0 bpm to 4220 bpm
- Battery Capacity 8.0Ah
- Core Bit Capacity 1 1/8 in
- Brushless Motor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GBH18V-28CK28
- Zoro # G711934790
- UPC # 000346811131
- Country of Origin Germany
- Category Rotary Hammers
Dimensions
Overall Height | 8 7/8 in |
Overall Width | 3 1/4 in |
Tool Length | 14 in |
Description
Brushless 1-1/8 In. 18V, Voltage 18 V, Chuck Style SDS-Plus, Core Bit Capacity in Concrete 3 in, Blows per Minute 0 bpm to 4220 bpm, Modes of Operation Hammer and Rotate, Brushless Motor Yes, Cordless Tool Kit Contents (2) GBA18V80 18V CORE18V(R) Lithium-Ion 8 Ah High Power Batteries, 18V Charger, (1) Auxiliary Handle, (1) Carrying Case, (1) Depth Gauge, Battery Capacity 8.0Ah, Core Bit Capacity 1 1/8 in, Impact Energy 2.6 ft-lb, Auxiliary Handle Positions Continuous
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Cntct Arm Assembly, Crowned Stl Whl (15032)
- WIDIA Spiral Point Tap, #10-32, Plug, UNC, 2 Flutes, Uncoated (13255)
- WESTWARD Socket 1/2" Dr, 1 9/16 in L, Chrome (20HX38)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X45, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.3A43X45)
- BOSCH 2" Keyless Rotary Hammer, 120V (RH1255VC)
- BOSCH SDS Rotary Hammer Drill, 6.1A @ 120V (11250VSRD)
- BOSCH Brush Set (1617014144)
- BOSCH 1-1/8" 8.5 Amp Rotary Hammer (GBH2-28L)
- BOSCH Rotary Hammer, 12-1/2 In. L, 7.7 lb. (RH328VC)
- BOSCH Cordless Rotary Hammers, 8.0 Ah, 18.0V (GBH18V-34CQN)
- MILWAUKEE TOOL M18 HAMMERVAC Dedicated Dust Extractor (2715-DE)
- Bosch Rotary and Demolition Hammers