Shop All Finishing Tool Parts
Bosch
Brush Set, For Use With Mfr. Model Number: 1617EVS
Mfr # 2610007957
Zoro # G1958017
product price: $9.19
/ea
Not eligible for select promotions
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 1617EVS
- Fits Brand Bosch
- Product Type Brush Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 2610007957
- Zoro # G1958017
- UPC # 000346468762
- Country of Origin Switzerland
- Category Finishing Tool Parts
Details
Promotion Restriction | Not eligible for promotion |
Item | Brush set |
For Use With Mfr. Model Number | 1617EVS |
Fits Brand | Bosch |
Product Type | Brush Set |
Description
Brush Set, For Use With Grainger Item Number 35LY16, For Use With Mfr. Model Number 1617EVS, Fits Brand Bosch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Hexagon Allen Key, 8mm (DTT 42 8)
- TEKTON Center Punch Set, 5-Piece (1/4-1/2 in.) (PNC95002)
- SPEEDTAPS Straight Flute Hand Tap Plug, 4 Flutes (SPDTPS1/2 X5)
- LENOX Band Saw Blade, 15 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Rx+ Series (93553RPB154725)
- BOSCH Cord (2610996099)
- BOSCH HSS Blades and Retainers Kit, PK2 (PA1204)
- BOSCH Cord (3604460514)
- BOSCH Brush Set, For Use With Mfr. Model Number: 1346 A (1607014176)
- BOSCH Brush Set (1607000V53)
- BOSCH Switch (1607200086)
- MAKITA Ring Spring 8 Btw253 Reg Mka 233943 3 (233943-3)
- Bosch Finishing Tools