Shop All Finishing Tool Parts
Bosch
Brush Set, For Use With Mfr. Model Number: 1346 A
Mfr # 1607014176
Zoro # G0044059
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Mfr. Model Number 1346 A
- Fits Brand Bosch
- Product Type Brush Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 1607014176
- Zoro # G0044059
- UPC # 000346468106
- Country of Origin Switzerland
- Category Finishing Tool Parts
Details
Promotion Restriction | Not eligible for promotion |
Item | Brush set |
For Use With Mfr. Model Number | 1346 A |
Fits Brand | Bosch |
Product Type | Brush Set |
Description
Brush Set, For Use With Mfr. Model Number 1346 A, Fits Brand Bosch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Flat Aluminum File, Dbl., 10inL, Nat. (73275500)
- PROTO Ratcheting Wrench, Head Size 11mm (JSCVM11)
- MAKITA 36V (18V X2) LXT® Brushless 6-1/2" Plunge Circular Saw Kit (5.0Ah) (XPS01PTJ)
- DAYTON Shaft Arbor, 3/8-24lh (3ZN10)
- BOSCH Brush Set, For Use With Mfr. Model Number: 1353 (1607014171)
- BOSCH Cord (2610996099)
- BOSCH Brush Set (2610997152)
- BOSCH Brush Set (1607000V61)
- BOSCH Brush Set (1607000V53)
- BOSCH Switch (1607200155)
- MILWAUKEE TOOL Brush Service 120V (22-18-1310)
- Bosch Finishing Tools