Shop All Pipe & Tubing Tool Parts
Bosch
Brush Set
Mfr # 2610943623
Zoro # G2499835
product price: $8.99
/ea
Not eligible for select promotions
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (2) Brushes
- Fits Brand Bosch
- For Use With Mfr. Model Number 1646, 1651, 1664, CCS180, CRS180
- Product Type Brush Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 2610943623
- Zoro # G2499835
- UPC # 000346482232
- Country of Origin Switzerland
- Category Pipe & Tubing Tool Parts
Details
Promotion Restriction | Not eligible for promotion |
Item | Brush set |
Includes | (2) Brushes |
Fits Brand | Bosch |
For Use With Mfr. Model Number | 1646, 1651, 1664, CCS180, CRS180 |
Product Type | Brush Set |
Description
Brush Set, For Use With Grainger Item Number 30RW40, 30RW41, 35GR06, 35GR07, 46U391, 46U393, 4WLK9, For Use With Mfr. Model Number 1646, 1651, 1664, CCS180, CRS180, Fits Brand Bosch, Includes (2) Brushes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Cabinetmakers Crosscut Blade, 10 (LU73R010)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 1/2 (44232)
- MONOPRICE Weatherproof Hard Case Customizable Foam, 12683 (12683)
- WESTWARD Socket Extension 1/4" Dr, 6 in L, 1 Pieces, Chrome (53YV67)
- BOSCH DC Motor (2610013561)
- BOSCH Switch Button (1612026114)
- BOSCH Strain Relief, For Use With Mfr. Model Number: 3600-02 (1600703031)
- BOSCH Disc (1610500020)
- BOSCH Cord (1614461036)
- BOSCH Brush Set (1617000A50)
- WESTWARD Casters, 2 In (MC200)
- Bosch Power Tool Parts