Shop All Pipe & Tubing Tool Parts
Bosch
Brush Set
Mfr # 2610399517
Zoro # G2499869
product price: $8.19
/ea
Sold in multiples of 2 for $16.38
Not eligible for select promotions
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Brushes
- Fits Brand Dremel
- For Use With Mfr. Model Number 9100
- Product Type Brush Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 2610399517
- Zoro # G2499869
- UPC # 080596040413
- Country of Origin Taiwan, Province of China
- Category Pipe & Tubing Tool Parts
Details
Promotion Restriction | Not eligible for promotion |
Item | Brush set |
Includes | (2) Brushes |
Fits Brand | Dremel |
For Use With Mfr. Model Number | 9100 |
Product Type | Brush Set |
Description
Brush Set, For Use With Grainger Item Number 22RR26, For Use With Mfr. Model Number 9100, Fits Brand Dremel, Includes (2) Brushes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Cutter For Stainless Steel 2 1/2Ft (57175301)
- AJAX TOOL WORKS PUNCH LONG CLEARANCE BACK OUT (AJA239)
- KNIPEX Cable Shears 8"-Twin Cutting Edges (95 11 200)
- KRAFT TOOL Golden Stainless Steel Pool Trowe, 10"x3 (CF274)
- BOSCH O-Ring, 1610210095 (1610210095)
- BOSCH Motor and Pinion Assembly (2610018891)
- BOSCH Spring, 1614621000 (1614621000)
- BOSCH Nameplate (2609131894)
- BOSCH Switch (1617200120)
- BOSCH T-Bolt (1613490002)
- DAYTON Capacitor 300uF/125v (TT3811201G)
- Bosch Pipe & Tubing Tool Parts