Shop All Pipe & Tubing Tool Parts
Bosch
Brush Set
Mfr # 2609120064
Zoro # G2500368
product price: $9.79
/ea
Not eligible for select promotions
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Brushes
- Fits Brand Bosch
- For Use With Mfr. Model Number 1594, PL1682
- Product Type Brush Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 2609120064
- Zoro # G2500368
- UPC # 000346470499
- Country of Origin Malaysia
- Category Pipe & Tubing Tool Parts
Details
Promotion Restriction | Not eligible for promotion |
Item | Brush set |
Includes | (2) Brushes |
Fits Brand | Bosch |
For Use With Mfr. Model Number | 1594, PL1682 |
Product Type | Brush Set |
Description
Brush Set, For Use With Grainger Item Number 44H636, 44H637, For Use With Mfr. Model Number 1594, PL1682, Fits Brand Bosch, Includes (2) Brushes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 5/8" 72 Tooth 12 Point SAE Rat (CMMT42565)
- REMCO Large Hand Scraper, Yellow, 4x9-3/4 In. (69626)
- STARRETT L.S. Starrett 681-51181 248A 8 Inch Drive Pin Punch (681-51181)
- BOSCH Screwdriver Bits, 1/4" Hex Shank, 1" L, PK2 (ITPH3102)
- BOSCH Switch (1607200150)
- BOSCH Brush Set (1619X01695)
- BOSCH T-Bolt (1613490002)
- BOSCH O-Ring, 1610210091 (1610210091)
- BOSCH Seal (1610290062)
- BOSCH Plate (1611921001)
- ZORO SELECT Bolt and Nut Kit, 1/4 In, PK20 (TT11C547BNG)
- Bosch Pipe & Tubing Tool Parts