Shop All Pipe & Tubing Tool Parts
Bosch
Brush Set
Mfr # 1619P04838
Zoro # G2499659
Not eligible for select promotions
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Brushes
- For Use With Mfr. Model Number RS325, RS7
- Fits Brand Bosch
- Product Type Brush Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # 1619P04838
- Zoro # G2499659
- UPC # 000346482355
- Country of Origin Switzerland
- Category Pipe & Tubing Tool Parts
Details
Promotion Restriction | Not eligible for promotion |
Item | Brush set |
Includes | (2) Brushes |
For Use With Mfr. Model Number | RS325, RS7 |
Fits Brand | Bosch |
Product Type | Brush Set |
Description
Brush Set, For Use With Grainger Item Number 4GAE7, 6YHT2, For Use With Mfr. Model Number RS325, RS7, Fits Brand Bosch, Includes (2) Brushes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA BRUSH HOLDER KIT 120V (581058508)
- DIABLO 5/16"x16"x18" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4130)
- DRILL AMERICA 3" HSS 5MT Taper Shank Drill Bit (DWDTS3INCH)
- TEKTON 1/2 Inch Drive 6-Point Socket and Ratchet Set, 37-Piece (3/8 - 1-5/16 in.) (SKT25101)
- BOSCH Spring, 1614621000 (1614621000)
- BOSCH O-Ring, 1610210173 (1610210173)
- BOSCH Strain Relief, For Use With Mfr. Model Number: 3600-02 (1600703031)
- BOSCH Articulating Gear Box (2610015446)
- BOSCH Brush Set (2610997207)
- BOSCH Switch (160720035A)
- RIDGID Link (44265)
- Bosch Power Tool Parts