Shop All Rotary Hammers
Bosch
Brush Set
Mfr # 1617014144
Zoro # G0043989
original price:
$17.25
9% off
new price: $15.55
/ea
Sold in multiples of 2 for $31.10
Not eligible for select promotions
$31.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Bosch
- Includes (2) Brushes
- For Use With Mfr. Model Number 11241EVS, 11248EVS, 11318EVS
- Product Type Brush Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 1617014144
- Zoro # G0043989
- UPC # 000346468489
- Country of Origin Switzerland
- Category Rotary Hammers
Details
Promotion Restriction | Not eligible for promotion |
Item | Brush set |
Fits Brand | Bosch |
Includes | (2) Brushes |
For Use With Mfr. Model Number | 11241EVS, 11248EVS, 11318EVS |
Product Type | Brush Set |
Description
Brush Set, For Use With Mfr. Model Number 11241EVS, 11248EVS, 11318EVS, Fits Brand Bosch, Includes (2) Brushes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Cali Mahogany Wood Bull Float, 24 (CC981CR)
- WERA ESD-Safe Precision Slotted Screwdriver 1/8 in Round (05030105001)
- PROTO 1/2 in Drive, 25/32" 6 pt SAE Socket, 6 Points (J5425H)
- MITUTOYO Depth Gage, 0 to 6 In (527-311-50)
- BOSCH Cordless Rotary Hammer (GBH18V-26DK25)
- BOSCH Cordless Rotary Hammers, 8.0 Ah, 18.0V (GBH18V-34CQN)
- BOSCH Rotary Hammer, 12-1/2 In. L, 7.7 lb. (RH328VC)
- BOSCH Cordless Rotary Hammers, 8.0 Ah, 18.0V (GBH18V-36CN)
- BOSCH 2" Keyless Rotary Hammer, 120V (RH1255VC)
- BOSCH 1-3/4" 120V Rotary Hammer (RH745)
- MAKITA 1-1/8'' SDS-PLUS Rotary Hammer, 7.0A (HR2811F)
- Bosch Rotary Hammers