Shop All Pipe & Tubing Tool Parts
Bosch
Brush Set
Mfr # 1617000A50
Zoro # G2499677
product price: $21.59
/ea
Not eligible for select promotions
$21.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Brand Bosch
- For Use With Mfr. Model Number DH712VC, RH745
- Includes (2) Brushes
- Product Type Brush Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 1617000A50
- Zoro # G2499677
- UPC # 000346482331
- Country of Origin Germany
- Category Pipe & Tubing Tool Parts
Details
Promotion Restriction | Not eligible for promotion |
Item | Brush set |
Fits Brand | Bosch |
For Use With Mfr. Model Number | DH712VC, RH745 |
Includes | (2) Brushes |
Product Type | Brush Set |
Description
Brush Set, For Use With Grainger Item Number 35ZD85, For Use With Mfr. Model Number DH712VC, RH745, Fits Brand Bosch, Includes (2) Brushes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Phillips, Slotted, Square Bit Set with Rail, 9-Piece (#1-#3, 3/16-5/16 in., S1-S3) (DZZ93001)
- EAZYPOWER Scroll Saw Blade, Pinned, PK36 (82938)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 6.80mm (46478)
- HHIP 5-1/2 X 12" Compound Slide Table (3900-0027)
- BOSCH Switch (1617200132)
- BOSCH Tube Grease (1615430010)
- BOSCH Motor (1617000664)
- BOSCH Electronic Module (1607233446)
- BOSCH Cord (1614460101)
- BOSCH Lever (1618900001)
- DEWALT Brush Pair Kit (N259979)
- Bosch Power Tool Parts