Shop All Finishing Tool Parts
Bosch
Brush Set
Mfr # 1607000V53
Zoro # G1957999
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fits Brand Bosch
- For Use With Mfr. Model Number AG40-85
- Product Type Brush Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 1607000V53
- Zoro # G1957999
- UPC # 000346470338
- Country of Origin China
- Category Finishing Tool Parts
Details
Promotion Restriction | Not eligible for promotion |
Fits Brand | Bosch |
For Use With Mfr. Model Number | AG40-85 |
Item | Brush set |
Product Type | Brush Set |
Description
Brush Set, For Use With Mfr. Model Number AG40-85, Fits Brand Bosch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Rulers, 12"/30cm, 8ths Graph/Metric Ruler (W-30)
- FACOM Short Satin Angle Open-End Wrench - 14 mm (FM-34.14)
- APEX TOOL GROUP Sckt 1/4 Fmale Sq Drv 8Mm Fma (M-8MM11)
- LEATHERMAN Surge Multi-Tool, Blade Type Serrated, Blade Length 3 1/8 in, Black Oxide, 21 Functions (830278)
- BOSCH Brush Set, For Use With Mfr. Model Number: 1346 A (1607014176)
- BOSCH Brush Set, For Use With Mfr. Model Number: 1617EVS (2610007957)
- BOSCH Brush Set, For Use With Mfr. Model Number: 1363 (1607014178)
- BOSCH Sponge Applicator Pad, 5 In. (RS013)
- BOSCH Brush Set (2610997152)
- BOSCH Cord (2610996099)
- MIRKA Rewireable Mains Cable 4 3M 110V Deros (MIE9017211)
- Bosch Finishing Tool Parts