Shop All Finishing Tool Parts
Bosch
Brush, For Use With Mfr. Model Number: 1773ak
Mfr # 3600290054
Zoro # G0707780
original price:
$13.09
5% off
new price: $12.39
/ea
Not eligible for select promotions
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 1773ak
- Product Type Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 3600290054
- Zoro # G0707780
- UPC # 003485962207
- Country of Origin Malaysia
- Category Finishing Tool Parts
Details
Promotion Restriction | Not eligible for promotion |
Item | BRUSH |
For Use With Mfr. Model Number | 1773ak |
Product Type | Brush |
Description
Brush, For Use With Grainger Item Number 3HY67, For Use With Mfr. Model Number 1773ak
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Feeler Gauge, 0.004 In, 12 In L (J004L)
- GEARWRENCH 9mm x 12mm Open End Interchangeable Head 19mm (89502)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set Metric 14 Pieces 6 mm to 19 mm , Chrome (1854)
- BOSTITCH Hammer Tacker, Manual, Heavy Duty, 12" L (H30-8)
- BOSCH Brush Set (1607000V37)
- BOSCH Brush Set (2610908677)
- BOSCH Cord (2610996099)
- BOSCH Brush Set, For Use With Mfr. Model Number: 1353 (1607014171)
- BOSCH Brush Set (2610997152)
- BOSCH Brush Set (1607000V53)
- WILTON Helical Head 6IN, 6-Groove (1791221-6)
- Bosch Finishing Tools