Shop All Demolition Hammers
This Product is Discontinued
Bosch
Breaker Hammer, 15Amps, 31-1/4 L (Discontinued)
Mfr # BH2760VC
Zoro # G7579765
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Demolition Tool Product Grouping Demolition Hammers
- Amps 15.0 A
- Blows per Minute 1000
- Drive System 1-1/8 in Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # BH2760VC
- Zoro # G7579765
- UPC # 000346392319
- Country of Origin Unknown
- Category Demolition Hammers
Dimensions
Tool Length | 30 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Brute Breaker Hammer Bare Tool |
Demolition Tool Product Grouping | Demolition Hammers |
Amps | 15.0 A |
Blows per Minute | 1000 |
Drive System | 1-1/8 in Hex |
Handle Type | T-handle |
Impact Energy | 35.0 ft-lb |
Corded/Cordless | Corded |
Tool Weight | 63.2 lb |
Corded/Banded | Corded |
Voltage | 120V AC |
Description
Brute Breaker Hammer Bare Tool
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.