Shop All Demolition Hammers
Bosch
Breaker Hammer, 15Amps, 31-1/4 L
Mfr # BH2760VC
Zoro # G503481471
product price: $1,742.99
/ea
Free Shipping & Returns
$1,742.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Demolition Tool Product Grouping Demolition Hammers
- Amps 15.0 A
- Blows per Minute 0 to 1,000
- Drive System 1-1/8 in Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # BH2760VC
- Zoro # G503481471
- UPC # 000346392319
- Country of Origin Germany
- Category Demolition Hammers
Dimensions
Overall Height | 6 in |
Overall Width | 25 in |
Tool Length | 30 3/4 in |
Description
Breaker Hammer, Handle Type T-Handle, Chuck Style 1 1/8 in Hex, Impact Energy 35 ft-lb, Maximum Blows per Minute 1,000 bpm, Tool Weight 63.2 lb, Current 15 A, Number of Speed Settings 1, Sound Level 105 dB, Voltage 120V AC, Power Source Corded, Kit Contents (1) Bare Tool, Minimum Blows per Minute 0 bpm, Application Asphalt Work, Foundation Removal, Blows per Minute 0 to 1,000, Motor Type Electric, Overall Height 6 in, Overall Width 25 in, Plug Type Three-Prong, Tool Length 30 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #54 (C22651)
- BESSEY 1 Drop Forged CClamp (CM10)
- DIAMOND VANTAGE Core Bit, 4 x 1-1/4-7 in (04014JWZGH)
- ONSRUD Routing End Mill, Up O-Flute, 3/16, 3/8, 2 (63-717)
- BOSCH Demolition Hammer (BH2770VCD)
- BOSCH Demolition Hammer, Soft Grip, 12.4 lb. (DH507)
- BOSCH 13.0 Amp Demolition Hammer, 1300-2900 BPM (11321EVS)
- BOSCH SDS Max Demolition Hammer (11316EVS)
- BOSCH Demolition Hammer, 14.5A, 1380 to 2760 BPM (DH712VC)
- BOSCH Demolition Hammer (DH1020VC)
- MAKITA 27 lb. AVT® Demo Hammer with 1" SDS-PLUS D-Handle Rotary Hammer (HM1214CX)
- Bosch Rotary and Demolition Hammers