Shop All Demolition Hammers
Bosch
Breaker Hammer, 1-1/8 In Hex, 120V, 15 Amps
Mfr # BH2760VCB
Zoro # G3531385
product price: $1,852.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$1,852.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Demolition Tool Product Grouping Demolition Hammer Kits
- Amps 15.0 A
- Blows per Minute 0 to 1,000
- Drive System 1-1/8 in Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # BH2760VCB
- Zoro # G3531385
- UPC # 000346424515
- Country of Origin Germany
- Category Demolition Hammers
Dimensions
Tool Length | 30 3/4 in |
Overall Width | 25 in |
Overall Height | 6 in |
Description
Breaker Hammer Kit, Handle Type T-Handle, Chuck Style 1 1/8 in Hex, Impact Energy 35 ft-lb, Maximum Blows per Minute 1,000 bpm, Tool Weight 63.2 lb, Current 15 A, Number of Speed Settings 1, Sound Level 105 dB, Voltage 120V AC, Power Source Corded, Kit Contents (1) Bare Tool, (2) Narrow Chisels, Minimum Blows per Minute 0 bpm, Application Concrete Removal, Foundation Work, Pipe Laying, Blows per Minute 0 to 1,000, Motor Type Electric, Overall Height 6 in, Overall Width 25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Countersink, Carbide, 5/8 dia., 3/8" Shank (78062503)
- PROTO Ratcheting Wrench, Head Size 22mm (JSCVM22)
- DYNABRADE Contact Arm Assembly for 11X732, 11X731 (11218)
- DEWALT Square, Alum, Black, 7 In, Graduations 8ths (DWHT46031)
- BOSCH Demolition Hammer (BH2770VCD)
- BOSCH Demolition Hammer, Soft Grip, 12.4 lb. (DH507)
- BOSCH SDS Max Demolition Hammer (11316EVS)
- BOSCH Demolition Hammer (DH1020VC)
- BOSCH Demolition Hammer, 14.5A, 1380 to 2760 BPM (DH712VC)
- BOSCH 13.0 Amp Demolition Hammer, 1300-2900 BPM (11321EVS)
- MAKITA 70 lb. 1-1/8" Hex Breaker Hammer, AVT® with Cart (HM1810X3)
- Bosch Rotary and Demolition Hammers