Shop All Orbital, Random and Triangle Sanders
Bosch
Bosch-rotozip-skil 5in. Palm-Grip Random Orbit Sander ROS10
Mfr # ROS10
Zoro # G103995569
product price: $98.89
/ea
Free Shipping & Returns
Not eligible for select promotions
$98.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Orbit Dia. 3/32 in
- Handle Design Tapered Soft-Grip
- Amps 2.5
- Width 5 in
- Features Dust Collection; Lock-on Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # ROS10
- Zoro # G103995569
- UPC # 346375756
- Country of Origin China
- Category Orbital, Random and Triangle Sanders
Dimensions
Orbit Dia. | 3/32 in |
Width | 5 in |
Tool Length | 9 in |
Pad Size | 5 in |
Height (in) | 6 |
Orbit Radius | 3/64 in |
Details
Promotion Restriction | Not eligible for promotion |
Handle Design | Tapered Soft-Grip |
Amps | 2.5 |
Features | Dust Collection; Lock-on Switch |
Switch Type | Toggle On-Off Switch |
Type of Sandpaper | Hook and Loop |
Standards | CSA Certified |
Voltage | 120V AC |
Corded/Cordless | Corded |
Cord | 8 ft |
Tool Weight | 3.5 lb. |
Color | Blue |
Sander Style | Random Orbit |
Eccentric Offset | 3/64 in |
Dust Collection Method | Microfilter Dust Canister |
Single Or Multi-Plane | Single Plane |
Speed (Surface Feet/Orbits Per Minute) | 12000 |
Power Source | Electric - Corded |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C55417)
- OSG Straight Flute Hand Tap Modified Bottoming, 3 Flutes (12801100)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X35, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2A36X35)
- BOSCH 2-Cutter Hammer Drill Bit 1" x 18"L, SDS Plus (HC2167)
- BOSCH BOSCH® ROS20VSK, 5 Inch Random Orbit Sander Kit (ROS20VSK)
- BOSCH ORBITAL SANDER 5"" (ROS20VSK)
- BOSCH Orbital Sander, Cordless, 18V (GSS18V-40N)
- BOSCH Corded Sander, 7.5 A, 5.7 lb (GET75-6N)
- BOSCH Random Orbit Sander Kit, 5", 18V, Palm (GEX18V-5B15)
- BOSCH Random Orbit Sander, 5", 18V, Palm (GEX18V-5N)
- DYNABRADE Robotic Supreme Kit w/Vacuum, 56819BKV (56819BKV)
- Bosch Orbital, Random and Triangle Sanders