Shop All Automotive Specialized Tools
Bosch
BOSCH PS21-2A, 12V Max 2-Speed Pocket Driver
Mfr # PS21-2A
Zoro # G702674056
product price: $260.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Charger
- Type Screwdriver
- Length 6-1/2 in
- Width 2-1/2 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # PS21-2A
- Zoro # G702674056
- UPC # 717049231844
- Country of Origin Viet Nam
- Category Automotive Specialized Tools
Dimensions
Length | 6-1/2 in |
Width | 2-1/2 in |
Chuck Size | 1/4 in Hex |
Details
Promotion Restriction | Not eligible for promotion |
Includes | Charger |
Type | Screwdriver |
Color | Blue |
Standards | CSA Certified; UL Listed |
Tool Storage Type Included | Case |
Features | Reverse; Variable Speed |
Housing Material | Composite |
Maximum Torque (in-lb) | 265 |
Clutch Settings | 20 + 1 |
Switch Type | Trigger |
Battery Chemistry | Lithium Ion |
Battery Recharge Time (hrs) | 1 |
Battery Voltage | 12V |
Battery Charger Input Voltage (V) | 110 |
Maximum RPM | 500 |
Cordless / Corded | Cordless |
Chuck Design | Keyless |
Battery Capacity | 2 Ah |
Number of Batteries Included | 2 |
Number of Batteries Required | 1 |
Description
- 265 IN-LBS OF MAX TORQUE BRIGHT LED LIGHT LIGHTEST WEIGHT IN CLASS
INCLUDES: (1) 30 MINUTE CHARGER, (2) LITHIUM-ION 12V MAX BATTERIES, (1) CARRYING CASE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR BRITE Treatment-Water Freshnr 16Oz, #097016 (097016)
- RULE Rule IL200 Plus In-Line Submersible Pump - 2.8gpm - 12V (IL200P)
- BALDWIN FILTERS Oil Fltr, Spin-On, Max Performance Glass (BT611-MPG)
- WIX FILTERS Oil Filter, Wl10341 (WL10341)
- BOSCH Fin Straightener Set (18403)
- BOSCH Windshield Spray Nozzle Needle (4658)
- BOSCH 2 Pc Universal Lift Support Clamp (4706)
- BOSCH 382 Fuel Filter Wrench (6915)
- BOSCH TPMS Programming Tool (3934)
- BOSCH Wheel Hub Resurfacing Tool (8330)
- WESTWARD Manual Fluid Evacuator, 1.7 Gal. Capacity (20KY56)
- Bosch Service & Shop Tools