Shop All Drill Bit Sets
Bosch
Bosch Power Tools 114-GT2000 Gt2000 4 Piece Glass & Tile Set
Mfr # 114-GT2000
Zoro # G903701698
Not eligible for select promotions
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # 114-GT2000
- Zoro # G903701698
- Country of Origin China
- Category Drill Bit Sets
Details
Promotion Restriction | Not eligible for promotion |
Description
Glass and Tile applications have never been easier! Nobody but Bosch is offering the innovation found in product design. This 4-Piece set of product features an unique product geometry with a precision tip, high quality carbide and reinforced head that results in best-in-class speed and life when cutting in glass and tile.
Precision tip - Solves bit wander and bit walking.
4-Piece set with most common sizes.
High quality carbide with a reinforced head that prevents bit cracking and provides a longer life.
Three flat shank to prevent slippage.
Bosch branded, innovative geometry allows bits to drill faster.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Phillips x 4" Screwdriver #2 4 in. Round (26673)
- WESTWARD 8" Standard Duty Combination Vise with Swivel Base (6RA23)
- EAGLE TOOL US Drill Bit Extension, 1/4" Hex, 54" L (ETX25054)
- HHIP KDK-203 Type Extension Turning Bar Holder (3900-5433)
- BOSCH 2-Cutter Hammer Drill Bit Set 3/16", 1/4", 1/4", 1/4", 5/16", 3/8", 1/2" SDS Plus (HCK001)
- BOSCH 21pc. Black Oxide Drill Bit Set (BL21A)
- BOSCH Wood Drilling Bit Set, 1/4" Shank Size, Drill Style: Spade (DSB5009)
- BOSCH Forstner Bit Set W/Wood Case, 7 Pcs (FB700)
- BOSCH DareDevil 6 Pc Spade Bit Set /Pch (DSB5006P)
- BOSCH Wood Drilling Bit Set, 1/4" Shank Size (NKSC5003)
- DRILL AMERICA 1/16 - 1/2 Cobalt Jobber Drill Bit Set, Drill Bit Finish: Gold (DWD29J-CO-PC)
- Bosch Drill Bit Sets