Shop All Wire Strippers & Crimpers
Bosch
Bosch Power Tool Access EZ545 Ez Lock Diamond Wheel 1.5 In.
Mfr # 5767488
Zoro # G503934489
Not eligible for select promotions
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # 5767488
- Zoro # G503934489
- Country of Origin China
- Category Wire Strippers & Crimpers
Details
Promotion Restriction | Not eligible for promotion |
Description
Features
- Cuts through metal.
- Pull-twist-release accessory change.
- Size - 1 1/2 in.
- Item weight - 0.03 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 3 Fluted Metric Spiral Pointed Plug Super Hss Steam Oxide (N7284)
- TOOLPRO 8 in. x 14 in. Pro Rasp for EIFS, Tungsten Carbide (TP08430)
- DYNAMIC Tools 3/4" Drive 6 Point SAE, 2-3/16" Standard Length, Impact Socket (D020370)
- REMCO Paddle Scraper without Holes, 40L, Red (67754)
- BOSCH Crimpro 4-In-1 Wire Service Set (5950K)
- BOSCH Weather Pack Ratcheting Crimper Kit (4484)
- BOSCH Hose & Pvc Pipe Cutter 1 3/4 (4412)
- GARANT Wire Stripper, For Conductor Cross-Section: 6mm2 (728613 6)
- GREENLEE 10 in Crimper 8 to 1/0 AWG (K111)
- CHIPTECH, INC DBA VERTICAL CABLE Vertical Cable, 078-1016, Crimp Tool For RJ45, 8P8C (078-1016)
- JAMESON Tri-Hole Fiber Optic Cable Strippers (32-FS-375)
- Bosch Wire Strippers & Crimpers