Shop All Cordless Grinders
Bosch
Bosch Power Tool Access 4000-2-30 120-Volt Variable Speed Rotary Tool Kit
Mfr # 7735657
Zoro # G104155559
product price: $170.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 7735657
- Zoro # G104155559
- Country of Origin China
- Category Cordless Grinders
Details
Promotion Restriction | Not eligible for promotion |
Description
Features
- Variable speed for greater versatility.
- High performance motor for maximum performance at all speeds.
- Electronic feedback for consistent speed under load.
- Can be used with all Dremel accessories and attachments.
- Cord length 6 ft.
- Speed 5,000 to 35,000 rpm.
- Voltage 120 AC/50-60 Hz.
- Includes - Dremel 4000 rotary tool.
- Circle cutter/straight edge guide.
- Sanding/grinding guide.
- Storage case, quick start book.
- Dimension - 15.06 x 7.38 x 10.38 in.
- Item weight - 6.23 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/2 in Drive 7/8 in 6-Point SAE Deep Impact Socket (5-5259)
- TEKTON 3/4" Drive SAE, 21 pcs (SHD93017)
- MAYHEW 16 ROLLING HEAD PRY BAR (MAY40101)
- CAPRI TOOLS Super-Thin Open End Wrench Set, Metric/SAE, 14 pcs, Mechanic's Tray (CP11850-14MST)
- BOSCH Angle Grinder, 18V DC, 5 in or 6 in Wheel Dia. (GWS18V-13CN)
- BOSCH Cordless Grinder Kit, 18V (GWX18V-50PCN + GXS18V-15N15)
- BOSCH X Lock Grinder, Battery (GWX18V-50PCB14)
- BOSCH Angle Grinder, 18V DC, 4 1/2 in Wheel Dia. (GWX18V-50PCN)
- MAKITA Angle Grinder, 18.0 V, 5 in Wheel Dia. (XAG09Z/BL1850B)
- DEWALT Cut-Off Tool, Cordless, 20V DC, 20,000 RPM (DCS438B)
- MILWAUKEE TOOL M18 FUEL 4-1/2 in. / 5 in. Variable Speed Braking Grinder with No-Lock Paddle Switch (Tool Only) (2888-20)
- Bosch Cordless Grinders