Shop All Cordless Combination Kits
Bosch
Bosch GXL18V-239B25 Combo Kit, 18 V Battery
Mfr # GXL18V-239B25
Zoro # G304375634
product price: $401.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$401.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GXL18V-239B25
- Zoro # G304375634
- UPC # 346639889
- Country of Origin Malaysia
- Category Cordless Combination Kits
Details
Promotion Restriction | Not eligible for promotion |
Description
The Bosch two-tool combo kit with two CORE18V next-gen Lithium-Ion 21700 cell technology features two tools designed to deliver professional cordless drilling and driving performance. The GXL18V-239B25 kit features two core 18 V batteries that provide next-gen Lithium-Ion 21700 cell technology in lightweight, high-power batteries with all-day performance. It includes a GDX18V-1600 freak bit/socket impact driver that has a two-in-one chuck that offers a 1/4 in quick-change hex shank with power groove for bits and a 1/2 in square drive for sockets. Its motor produces up to 1600 in-lb of torque and up to 0 to 3600 impacts per minute. The HDS181A compact tough 1/2 in hammer drill/driver has an upgraded metal chuck and its motor delivers the same power as conventional 18 V motors in a more compact size. It produces 600 in-lb of torque, up to 27,000 bpm in hammer mode and two drilling speeds (0 to 1900 rpm for high speed and 0 to 500 rpm for high power). The kit includes an 18 V charger to get the user back to work fast and it has two longer belt clips that provide a more secure hold.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 16 Gauge Shear (JS1602)
- BLACK & DECKER 4V MAX* ROTO-BIT Storage Screwdriver (BDCS50C)
- TIMBER TUFF Curved Draw Shave 10 (TMB-10DC)
- BOSCH 4-Cutter Hammer Drill Bit 7/8" x 21"L, Spline (HC4041)
- BOSCH Bundle of DTECT200C and RH328VC (DTECT200C+RH328VC)
- BOSCH Cordless Tool Combination Kit, 12V (PS31-2A + GOP12V-28N)
- BOSCH BOSCH CLPK27-120 12V Max 2-Tool Combo Kit (PS21 & PS41) w/ (2) 2.0Ah Batteries (CLPK27-120)
- BOSCH Cordless Tool Combination Kit, 18V (GLI18V-1200CN + GBA18V80)
- BOSCH Cordless Tool Combination Kit, 12V (FL12 + GBA12V30)
- BOSCH 12V 2-Tool Driver Combo Kit with Two-Speed Pocket Driver and Impact Driver (CLPK27-120)
- MAKITA 18V LXT® 4-Pc. Combo Kit (3.0Ah) (XT442)
- Bosch Cordless Tools