Shop All Cordless Tool Accessories
Bosch
BOSCH® Blade For Foam Rubber Cutters, 5" Blade
Mfr # 2607018010
Zoro # G602714487
Not eligible for select promotions
$54.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # 2607018010
- Zoro # G602714487
- UPC # 3165140029827
- Country of Origin China
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Description
BOSCH® 2607018010 BLADE FOR FOAM RUBBER CUTTERS, 5" BLADE FEATURES:
- WILL CUT CARPETING, FOAM RUBBER, FLEXIBLE PLASTIC FOAMS
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 4 mm Long Hex Bit Socket (SHB13402)
- NUPLA Nonconductive Digging Bar with Wedge End (6894324)
- SUMITOMO Milling Cutter, Indexable (WEX32000R)
- IRWIN 6" Bar Clamp, High Impact Plastic Resin Handle and 3 1/4 in Throat Depth (1964717)
- BOSCH Battery Pack, 18 V Battery, 4 Ah, 0.9 hr Charging (GBA18V40)
- BOSCH Battery Charger For Li-Ion 18V (BC1880)
- BOSCH Battery, Li-Ion, 12 Ah, 18VDC (GBA18V120)
- BOSCH 12.0V Li-Ion Battery, 3.0Ah Capacity (GBA12V30)
- BOSCH Battery, Capacity 12 Ah, 18.0V, Li-Ion (GXS18V-17N17)
- BOSCH Battery, (1) 8.0 Ah, Li-Ion (GBA18V80)
- MILWAUKEE TOOL 7 ft. Concrete Vibrator Shaft (48-37-7007)
- Bosch Cordless Tool Accessories