Shop All Routers
Bosch
Bosch 3151586 2.25 HP Combination Plunge & Fixed-Base Router
Mfr # 3151586
Zoro # G804155323
product price: $420.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$420.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Promotion Restriction | Not eligible for promotion |
Description
The variable-speed dial allows the operator to set the optimal speed. Constant Response Circuitry, the router will maintain a constant speed throughout the cut, resulting in clean, accurate product. The plunge base features smooth plunge action. Users can glide along the intended cutline using dovetail fixtures, templates, jigs and other guidance devices. The Bosch Precision Centering Design allows the bit to be centered with the sub-base or optional template guides.
Features- Variable-speed dial that matches the speed to your workpiece and task
- Micro-fine bit depth adjustment system for fast, precise bit depth adjustment
- Constant-response circuitry that maintains constant speed under load and provides overload protection
- Option for a right or left switch to meet your needs
- Quick clamp system for fast, tool-conversion
- Color: Blue
- Type: Hard plastic
- Corded Tool Type: Router
- Voltage: 120V
- Dimension: 11.6 x 11.5 x 6 in.
- Weight: 21.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKIE TOOLS 17" Bar & Chain Cutter, Center Cut (S-32CC)
- WESTWARD Rectangle File, For Alum, 10 In (10Z611)
- CLC WORK GEAR Tool Pouch, Tool Holster, Tan, Leather, 1 Pockets (418)
- CHICAGO-LATROBE 15PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150D Bright HSS 1/16-1/2x1/32 (49913)
- BOSCH 2.3 HP Router Combo Kit, Fixed/Plunge, 120V, 15Amp (MRC23EVSK)
- BOSCH Fixed Base Router, 2.3 HP, 120V, 15A, 9.3 lb (MRF23EVS)
- BOSCH Palm Router Combo Kit, 1 HP, 120V, 5.6A (PR20EVS)
- BOSCH Fixed Base for 1617/18 Series Routers (RA1161)
- BOSCH 2.3 HP Electronic Plunge-Base Router (MRP23EVS)
- BOSCH ElectronicVariable-SpeedPalmRouterInstal (PR20EVSNK)
- DEWALT 1-3/4 HP (maximum motor HP) Fixed Base Router Kit (DW616K)
- Bosch Routers & Accessories