Shop All Cordless Impact Tools
Bosch
Bosch 2493286 12V Max 0.25 in. Hex Cordless Impact Driver Kit; Blue - 930 in-lbs
Mfr # 2493286
Zoro # G804108732
product price: $230.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Corded/Cordless Cordless
- Includes (1) 12V Max Impact Driver, (2) 12V Max 2.0 Ah Lithium-Ion Batteries, (1) 12V Max Charger, (2) Screwdriver Bits and (1) Carrying Bag
- Voltage 12V
- Max. Torque 930 in. lb
- Battery Included 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 2493286
- Zoro # G804108732
- UPC # 346449730
- Country of Origin China
- Category Cordless Impact Tools
Dimensions
Overall Length | 5.39 in |
Drive Size | 1/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Corded/Cordless | Cordless |
Includes | (1) 12V Max Impact Driver, (2) 12V Max 2.0 Ah Lithium-Ion Batteries, (1) 12V Max Charger, (2) Screwdriver Bits and (1) Carrying Bag |
Voltage | 12V |
Max. Torque | 930 in. lb |
Battery Included | 2 |
Tool Weight | 2.13 lb |
Cordless Tool Battery Type | Lithium Ion |
Brushless Motor | Brushed |
Battery Amp Hours | 2 Ah |
Kit or Tool Only | Kit (Battery & Charger) |
Drive Type | Hex |
Maximum Speed | 2600 RPM |
Impacts per Minute | 3100 |
Standard | CSA and UL Listed |
Description
Features
- Our products are assured for reliability and durability which has high quality and standard
- Our products are designed with the up to date designs and creativity
- Drive Type: Hex
- Drive Size: 1/4 in.
- Corded or Cordless: Cordless
- Brushless: No
- Battery Type: Lithium-Ion
- Color: Blue
- Torque: 930 in-lb
- Case Included: Yes
- Weight: 2 lbs
- Length: 5.4 in.
- UL Listed: Yes
- Variable Speed: Yes
- Charger Included: Yes
- Batteries Included: Yes
- Maximum Speed: 2600 rpm
- CSA Listed: Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Bottoming, 3 (6002700)
- SUPERIOR STEEL 3PCS Set 1/4" 3/8" 1/2" Square Socket Adapter - 1/4" Hex Shank - Power Extension Bit Set (BA35)
- MILWAUKEE TOOL 6 in. #3 Square 1000 Volt Insulated Screwdriver (48-22-2253)
- PROTO Torque Wrench, 3/4Dr, 60-300 ft.-lb. (J6018CXCERT)
- BOSCH 18V 7/16" Cordless Impact Driver (HTH182B)
- BOSCH 12V 3/8" Square (PS82-02)
- BOSCH Cordless Impact Wrench Kit, 7/16", 18.0 (HTH182-B25)
- BOSCH Impact Drivers, 4.0Ah, 18.0 V, 1,860 in-lb (GDR18V-1860CB25)
- BOSCH Impact Drivers, 18.0 V, 1,860 in-lb (GDR18V-1860CN)
- BOSCH Impact Driver, 12VDC, 1/4" Hex (PS41N)
- MAKITA 18V 1/2" Square (XWT08T)
- Bosch Cordless Impact Tools