Shop All Cordless Drills
Bosch
BOSCH 12V Max Lithium Ion 3/8" Drill/Driver
Mfr # PS31-2A
Zoro # G802663356
product price: $287.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # PS31-2A
- Zoro # G802663356
- UPC # 346441055
- Country of Origin China
- Category Cordless Drills
Details
Promotion Restriction | Not eligible for promotion |
Description
ULTRA COMPACTNESS- 7" HEAD LENGTH -SMALL ENOUGH TO REACH INTO TIGHT AREAS AND CORNERS. LIGHT WEIGHT -ONLY 2.1 LBS.-GREAT FOR OVER THE HEAD CONTINUOUS WORK. 3/8" SINGLE SLEEVE CHUCK TO ACCOMMODATE 90% OF COMMON APPLICATIONS. 2 SPEEDS (1ST-0-350RPM/2ND-0-1,300RPM) 15% FASTER THAN COMPETITION. 20+1 CLUTCH SETTINGS - PERFECT TORQUE ADJUSTMENTS FOR PRECISE SCREWDRIVING. LED LIGHT TO ILLUMINATE WORKING ARES.
INCLUDES: (2) - LITHIUM-ION 12V MAX BATTERIES, (1) - 12V MAX LITHIUM-ION CHARGER, (1) - CARRYING CASE
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Bit Holder, 1/4", 1/4", 18", PK6 (81798)
- MITUTOYO Bevel Protractor (187-201)
- PROTO 3/8 in Drive Hex Socket Bit Metric 5 mm Tip, 2 3/4 in L (J4990R-5M)
- WHEELER-REX Pipe Fitting Reamer Kit, Schedule 40 (16010)
- BOSCH Cordless Drill, 1/2", 18.0V, 2,200 RPM (GSR18V-1330CB14)
- BOSCH 3/8 in, 12V DC Cordless Drill, Battery Included (PS31-2A)
- BOSCH Cordless Drill/Driver, 3/8", 1,300 RPM (PS31N)
- BOSCH 1/2 in, 18V DC Cordless Drill (GSR18V-535CN)
- BOSCH Drill Kit, 12V DC, 3/8 in Chuck (GSR12V-300B22)
- BOSCH Cordless Drill, 1/2", 18.0V, Keyless (GSR18V-400B12)
- MAKITA Driver Drill Kit, 1/2 in, Cordless, 5.0 Ah (XFD14T)
- Bosch Cordless Tools