Shop All Cordless Combination Kits
Bosch
BOSCH 11264EVS 1-5/8" SDS-Max Combination Hammer
Mfr # 11264EVS
Zoro # G902663416
product price: $1,402.99
/ea
Free Shipping & Returns
$1,402.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 11264EVS
- Zoro # G902663416
- UPC # 346383843
- Country of Origin United States
- Category Cordless Combination Kits
Details
Promotion Restriction | Not eligible for promotion |
Description
UNMATCHED POWER TO WEIGHT RATIO - 13 AMPS, 8.1 FT-LBS IMPACT ENERGY & 14.3 LBS - BEST PERFORMING ROTARY HAMMER IN ITS CLASS. ACTIVE VIBRATION CONTROLTM - VIBRATION REDUCTION IN THE HAMMER MECHANISM AND THE GRIP AREA PROVIDES MAXIMUM USER COMFORT FOR EXTENDED PERIODS OF WORK. ONE-HANDTM TOOL FREE SDS-MAX® SYSTEM MAKES CHANGING BITS EASIER THAN EVER BEFORE WHILE MAXIMIZING JOBSITE PRODUCTIVITY. CONSTANT RESPONSE CIRCUITRY - MAINTAINS SPEED UNDER LOAD AND OVERLOAD PROTECTION. TURBOTM POWER - DELIVERS 20% MORE POWER IN HAMMER ONLY MODE. VARIO-LOCKTM POSITIONING - ROTATES AND LOCKS CHISEL INTO 12 DIFFERENT POSITIONS. AUTO-MAXTM VARIABLE SPEED DIAL - ENSURES MAXIMUM SPEED EVERY TIME THE TOOL IS TURNED ON. SERVICE MINDERTM LIGHT - INDICATES WHEN PREVENTATIVE MAINTENANCE IS REQUIRED. PATENTED CORD TURRET - REDUCES CORD WEAR.
INCLUDES: (1) 360° AUXILLIARY SIDE HANDLE WITH DEPTH STOP, (1) CARRYING CASE
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 12-803 Chamfer Tool, 24" Diameter 3/4" Lip (12-803)
- PROTO 3/4" Drive Extension, SAE, 1 pcs, Chrome (J5853)
- KRAFT TOOL Blue Steel Edger w/Pr, 6"x5-1/2" 1/4"R (CF671PF)
- MILWAUKEE TOOL 3/8" x 35' Inner Core Coupling Cable w/ RUST GUARD Plating (48-53-2675)
- BOSCH Combo Kit, 18.0V, 2.0Ah Battery Cap. (GXL18V-496B22)
- BOSCH Cordless Combination Kit, 2 Tools, 12VDC (GXL18V-233B25)
- BOSCH 12V 2-Tool Combo Kit with 3/8 In. Drill/Driver and Impact Driver (CLPK22-120)
- BOSCH BOSCH 12V Max 2-Tool Combo Kit PS21 & PS41 (CLPK27-120)
- BOSCH Bundle of DTECT200C and RH328VC (DTECT200C+RH328VC)
- BOSCH Cordless Tool Combination Kit, 12V (GLI12V-300N + GBA12V30)
- MILWAUKEE TOOL M12 3/8" Ratchet 2Batt, M12 Grease Gun (2557-22, 2446-20)
- Bosch Cordless Combination Kits