Shop All EV Charging Stations & Accessories
Bosch
Bollard Base Cover, Black, 12.50"H, 14.00"W
Mfr # EL-50650-BASE
Zoro # G9563337
product price: $79.59
/ea
Free Shipping & Returns
Not eligible for select promotions
$79.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. EL-50650-GNT
- Application Covers The Bottom of The Power Xpress Bollard
- Depth 11.0 in
- Height 12.5 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # EL-50650-BASE
- Zoro # G9563337
- UPC # 077212005307
- Country of Origin United States
- Category EV Charging Stations & Accessories
Dimensions
Depth | 11.0 in |
Height | 12.5 in |
Width | 14.0 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Bollard Base Cover |
For Use With | Mfr. No. EL-50650-GNT |
Application | Covers The Bottom of The Power Xpress Bollard |
Color | Black |
Accessory Type | Bollard Base Cover |
Description
Bollard Base Cover, Accessory Type Bollard Base Cover, Compatible with Grainger Part Number 52ND57, Black, Depth 11 in, Height 12 1/2 in, Width 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY CLOGBUSTER 4"" - 6"" (090620)
- WAEKON 76500 Ignition Coil Tester (WAE76500)
- SEA DOG Stainless Ring Buoy Bracket, #491240-1 (491240-1)
- HUSKY TOWING TRAILER COUPLERS, COUPLER 2 5/16 A-FRAME, 10K# (87080)
- BOSCH Electric Vehicle Charging Station, Gray (EL-50650-GNT-B)
- BOSCH DC Fast Charger, 480V, 13.1 ft Cable L (EV3000)
- AC WORKS 3FT Regular household 15 Amp 5-15P Plug to 50A EV Adapter for Tesla (EV515MS-036)
- LECTRON EV Charging Station, V-Box, 48 Amp, Level 2, 240V, NEMA 14-50 Plug/Hardwired, for J1772 EVs (EV-Charger48A-J1772)
- AC WORKS 1.5FT EV Adapter NEMA 6-50P Welder Plug to 50A EV Adapter Cord for Tesla (EV650MS-018)
- EVOCHARGE 4 ft Pedestal (EVC0402)
- LECTRON EV Charger, NEMA 14-50, Level 2, 240V, 40 Amp, with 15ft Extension Cord & J1772 Cable, for J1772 Evs (EVCharge14-50-40A)
- Bosch Automotive Battery Equipment