Shop All Hammer Drill Bits
Bosch
BlueGranite Turbo Hammer Drill Bit, 1 in Dia, 6 in OAL, Milled Flute, 2Flute, 38 in Dia Shank
Mfr # HCBG26T
Zoro # G307456330
product price: $45.99
/ea
Sold in multiples of 3 for $137.97
Not eligible for select promotions
$137.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HCBG26T
- Zoro # G307456330
- UPC # 346425963
- Country of Origin Germany
- Category Hammer Drill Bits
Details
Promotion Restriction | Not eligible for promotion |
Description
Bosch BlueGranite Turbo carbide hammer drill bits deliver 5X life and 2X speed over standard masonry bits, resulting in increased onthejob productivity Each bit delivers an aggressive hold in the hammer drill achieved with the power grip shank The bit features an upgraded fourgrind head, delivering additional cutting angles for faster drilling The multigrind centering tip also provides for precise starts in masonry, block and concrete
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLSEN Aviation Snip Right Industrial Cr-Mo Construction Length:10, Two-Component Plastic Handle (30023)
- GEARWRENCH 15 Piece Ratcheting Screwdriver Set (8915D)
- HHIP 2 Piece 4 X 2 X 1" Magnetic Parallel Set (3402-0009)
- CHICAGO PNEUMATIC IMPACT WRENCH 3/8" PALM 90 FT LBS (CP7722)
- BOSCH Hammer Drill Bit Set (LBHXS7U)
- BOSCH 2-Cutter Hammer Drill Bit 9/16" x 21"L, SDS Max (HC5016)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 6.000"L, SDS Plus, 10PK (HC2011B10)
- BOSCH Hammer Drill Bit, 13" L, 1/2" Shank Size (HCFC5010)
- BOSCH 2-Cutter Hammer Drill Bit 5/32" x 6-1/2"L, SDS Plus (HC2302)
- BOSCH 4-Cutter Hollow Hammer Drill Bit 1-3/8" x 35"L, SDS Max (DXS5082)
- MILWAUKEE TOOL 7 pc. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit for Concrete Screw Installation Kit (48-20-8877)
- Bosch Drill Bits