Shop All Brake Pads
Bosch
Blue Disc Brak Disc Brake Pads, Be966H
Mfr # BE966H
Zoro # G4337141
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Semi-Metallic
- Direction Front
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # BE966H
- Zoro # G4337141
- UPC # 77212007295
- Country of Origin Unknown
- Category Brake Pads
Details
Promotion Restriction | Not eligible for promotion |
Material | Semi-Metallic |
Direction | Front |
Includes | Mounting Hardware |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fuel Filter Wrench, 9-1/4 In. L (3MMH2)
- BALDWIN FILTERS Fuel Filter, 7-1/32 x 3-3/4 x 7-1/32 In (PF7680)
- WESTWARD Booster Cable, LD, 10 AWG, 12 Ft, Std Jaw (5RXG6)
- MIDWEST FASTENER 26mm-1.5 x 23mm Zinc Plated Steel Spindle & Axle Nuts 2PK (75531)
- BOSCH DISC BRAKE PADS W/HRDWR (BE1053H)
- BOSCH Blue Disc Brak Disc Brake Pads, Be1268H (BE1268H)
- BOSCH Blue Disc Brak Disc Brake Pads, Be1592H (BE1592H)
- BOSCH Blue Disc Brak Disc Brake Pads, Be914H (BE914H)
- BOSCH Blue Disc Brak Disc Brake Pads, Be696 (BE696)
- BOSCH Blue Disc Brak Disc Brake Pads, Be536H (BE536H)
- BOSCH Blue Disc Brak Disc Brake Pads, Be909H (BE909H)
- Bosch Brake Pads