Shop All Brake Pads
Bosch
Blue Disc Brak Disc Brake Pads, Be913H
Mfr # BE913H
Zoro # G4342680
product price: $28.39
/ea
Not eligible for select promotions
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Semi-Metallic
- Direction Front
- Includes Mounting Hardware; Pad Wear Sensor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # BE913H
- Zoro # G4342680
- UPC # 77212006991
- Country of Origin Unknown
- Category Brake Pads
Details
Promotion Restriction | Not eligible for promotion |
Material | Semi-Metallic |
Direction | Front |
Includes | Mounting Hardware; Pad Wear Sensor |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 455079 (455079)
- BALDWIN FILTERS Fuel Filter, 7 21/32 in Length, 3 1/2 in Outside Dia (BF7950-D)
- WAI GLOBAL Starter, STRND 12V CW 9T, 12kW12 Volt, CW, 9Tooth Pinion (18400N)
- CTA MANUFACTURING Super Socket Set, 5 pcs. (8140)
- BOSCH Blue Disc Brak Disc Brake Pads, Be799H (BE799H)
- BOSCH BLUE DISC BRAK (BE52H)
- BOSCH DISC BRAKE PADS W/HRDWR (BE1057AH)
- BOSCH Blue Disc Brak Disc Brake Pads, Be691 (BE691)
- BOSCH Blue Disc Brak Disc Brake Pads, Be1273H (BE1273H)
- BOSCH Blue Disc Brak Disc Brake Pads, Be536H (BE536H)
- STOPTECH Performance Rear Brake Pads for 2005-06 Lotus Exige (309.04911)
- Bosch Brake Pads