Shop All Brake Pads
Bosch
Blue Disc Brak Disc Brake Pads, Be1338
Mfr # BE1338
Zoro # G4339619
product price: $28.15
/ea
Not eligible for select promotions
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Direction Front
- Includes Pad Wear Sensor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # BE1338
- Zoro # G4339619
- UPC # 77212013234
- Country of Origin Unknown
- Category Brake Pads
Details
Promotion Restriction | Not eligible for promotion |
Material | Ceramic |
Direction | Front |
Includes | Pad Wear Sensor |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH Front Rubber Mats/Black, W292 (W292)
- HTI Green Scuff Pads - 6" X 9" - 10 Pads/Pack (HT-6910)
- BALDWIN FILTERS Air Filter, 5-1/2 x 8-3/8 in. (PA2807)
- JABSCO Joker Valve (29092-1000)
- BOSCH Blue Disc Brak Disc Brake Pads, Be865H (BE865H)
- BOSCH Blue Disc Brak Disc Brake Pads, Be929H (BE929H)
- BOSCH Blue Disc Brak Disc Brake Pads, Be1552H (BE1552H)
- BOSCH Blue Disc Brak Disc Brake Pads, Be673H (BE673H)
- BOSCH Blue Disc Brak Disc Brake Pads, Be881H (BE881H)
- BOSCH Blue Disc Brak Disc Brake Pads, Be1647H (BE1647H)
- HELLA PAGID Hella 355008141 OEM - OE Formulated Friction Material (355008141)
- Bosch Automotive Brakes