Shop All Distance Meters
Bosch
BLAZE™ Pro 165 Ft. Laser Distance Meter
Mfr # GLM165-40
Zoro # G4431058
product price: $85.79
/ea
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Indoor/Outdoor Indoor, Outdoor
- Maximum Measuring Distance 164 ft
- Accuracy +/- 0.0625 in
- Distance Meter Functions Distance, Indirect Measuring, Square Footage, Volume
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GLM165-40
- Zoro # G4431058
- UPC # 000346515770
- Country of Origin Malaysia
- Category Distance Meters
Dimensions
Battery Size | AAA |
Laser Wavelength | 635 nm |
Overall Height | 4 1/8 in |
Overall Depth | 1 5/8 in |
Overall Width | 1 in |
Description
The Bosch GLM165-40 BLAZE‚Ñ¢ Pro 165 Ft. Laser Distance Meter is the perfect tool for measuring distance indoors and outdoors. The laser distance meter has a 164 ft maximum measuring distance, which means you can accurately measure long distances. It features an accuracy of +/-1/16 in., making it ideal for professionals who need to be precise with their measurements. With blacklit display, you will be able to read the readings even in low light conditions. This accurate laser distance meter will make your job easier and more efficient.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE HSS Taper, Plug and Bottoming Straight Flute Hand Tap Set 0404 Cle-Line Bright 4-Flute GH2 #10-24UNC (C00333)
- PROTO SAE Plain Hex Key, 5/32" Tip Size, 6 in Long, 4 in Short (J46410)
- DRILL AMERICA #22 HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP22)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13382)
- BOSCH Laser Distance Meter, Indoor, 165ft. (GLM165-25G)
- BOSCH Laser Distance Measure, 100 ft. (GLM100-23)
- BOSCH Laser Distance Meter, Indoor, 165ft. (GLM165-27C)
- BOSCH Laser Distance Meter, Indoor, 165ft. (GLM165-22)
- BOSCH GCL 2-160 S 1.5V Cross-Line Laser w/Pts (GCL 2-160)
- BOSCH Laser Distance Meter, Indoor, 165ft. (GLM165-27CGL)
- REED INSTRUMENTS Distance Meter (R8005)
- Bosch Distance Meters