Shop All Distance Meters
This Product is Discontinued
Bosch
BLAZE™ One 165 Ft. Laser Distance Meter (Discontinued)
Mfr # GLM165-10
Zoro # G4431021
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Indoor/Outdoor Indoor
- Maximum Measuring Distance 165 ft
- Accuracy +/-1/16 in
- Distance Meter Functions Area, Digital Level, Distance, Volume
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GLM165-10
- Zoro # G4431021
- UPC # 000346496116
- Country of Origin Malaysia
- Category Distance Meters
Details
Promotion Restriction | Not eligible for promotion |
Item | Laser Distance Meter |
Indoor/Outdoor | Indoor |
Maximum Measuring Distance | 165 ft |
Accuracy | +/-1/16 in |
Distance Meter Functions | Area, Digital Level, Distance, Volume |
Battery Type | (2) AAA Alkaline |
Display | Digital |
Includes | Pouch, Wrist Strap |
Features | Compact Size, Default Real Time Measurement Mode, Jobsite Tough to Withstand Rain or Dusty Conditions, Single Button |
Description
The Bosch GLM165-10 Blaze‚Ñ¢ Laser Distance Meter is the perfect tool for accurate measurements in tight spaces. It can measure up to 165 ft, and it also has a digital level function that will help you keep your projects straight. This laser distance meter features a display that provides instant feedback of measurements. Its accuracy is +/- 1/16 in., which makes it suitable for all kinds of applications, from home improvement to industrial use. It uses AAA alkaline batteries as its power source. The Bosch GLM165-10 Blaze‚Ñ¢ Laser Distance Meter is the ideal tool for any job where accurate measurements are needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.