Shop All Power Saw Accessories
Bosch
Blade Guide, 5 in., Foam Rubber Cutters
Mfr # 2608135020
Zoro # G3786730
product price: $56.85
/ea
Not eligible for select promotions
$56.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Foam Rubber Cutters
- Type 5 in
- Fits Brand Bosch
- For Use With Mfr. Model Number 1575A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 2608135020
- Zoro # G3786730
- Country of Origin Switzerland
- Category Power Saw Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Blade Guide |
For Use With | Foam Rubber Cutters |
Type | 5 in |
Fits Brand | Bosch |
For Use With Mfr. Model Number | 1575A |
Description
Blade Guide, For Use With Mfr. Model Number 1575A, Fits Brand Bosch, Type 5 in, For Use With Foam Rubber Cutters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Electronic Torque/Angle Wrench, 13-7/8" L (10680)
- WESTWARD Countersink, 6 FL, 82 Deg, 7/8, HSS, Even (21ML36)
- PARKER 26-8 SRS PARKRIMP DIE (80C-E08)
- DENT FIX EQUIPMENT Boron Stl Spot Weld Drill Bit for Uhss, A (DENDF1690)
- BOSCH Stand, 51 In.L, 27-3/4 In.W, 33-1/2 In.H (T4B)
- BOSCH Blade, 8 in., Foam Rubber Cutters (2607018011)
- BOSCH Miter Saw Stand, 62" L, 32 1/2" H (GTA3800)
- BOSCH Tracks and Connector Kit, 63" L (FSN1600X2B)
- BOSCH Length Stop Kit (MS1234)
- BOSCH Aluminum Table Saw Support, Left Side (TS1008)
- SAWSTOP Extension Wing, 27 in. L, 1-1/2 in. H (CNS-07-017)
- Bosch Power Saw Accessories