Shop All Power Saw Accessories
Bosch
Blade, 8 in., Foam Rubber Cutters
Mfr # 2607018011
Zoro # G3786767
product price: $30.49
/pk 2, $15.25/ea
Not eligible for select promotions
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Foam Rubber Cutters
- For Use With Mfr. Model Number 1575A
- Fits Brand Bosch
- Type 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 2607018011
- Zoro # G3786767
- Country of Origin Switzerland
- Category Power Saw Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Blade |
For Use With | Foam Rubber Cutters |
For Use With Mfr. Model Number | 1575A |
Fits Brand | Bosch |
Type | 8 in |
Description
Blade, For Use With Mfr. Model Number 1575A, Fits Brand Bosch, Type 8 in, For Use With Foam Rubber Cutters, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Key-Locking Insert Installation Tool - 1" (72100)
- JONARD TOOLS Cable Stripper, 6 to 28mm (CST-28)
- KLEIN TOOLS General Purpose Square Screwdriver #0 Round (660)
- X1 TOOLS 3/8 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 36 Bits by X1 Tools (X1E-CON-BIT-SPA-2038x36)
- BOSCH 11 ft. Anti-Splinter Strip for Track Circular Saw (FSNSS)
- BOSCH Switch, For Use With Mfr. Model Number: GCM12SD (2610950336)
- BOSCH Dust Hood Kit for Mfr. No. JS470E/B (JA1007)
- BOSCH Miter Saw Stand, 102 x 37-5/16 in. (T1B)
- BOSCH Worm Drive Saw Rip Fence (WD7RIP)
- BOSCH Length Stop Kit (MS1234)
- MAKITA Punch, JN3201 (792728-1)
- Bosch Power Saw Accessories