Shop All Jobber Length Drill Bits
Bosch
Black Oxide Jobber Length Drill Bit
Mfr # BL2183
Zoro # G0974027
$18.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Grouping Drill Bit
- Drill Bit Size #10
- Finish black oxide
- Measurement System Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # BL2183
- Zoro # G0974027
- UPC # 346332285
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | #10 |
Details
Promotion Restriction | Not eligible for promotion |
Drill Bit Grouping | Drill Bit |
Item | 7/8In Black Oxide 1/2In Red Tube |
Finish | black oxide |
Measurement System | Wire |
Description
7/8In Black Oxide 1/2In Red Tube, Drill Bit Size #10, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Cutter Hammer Drill Bit 3/4" x 29"L, SDS Max (HC5034)
- NACHI Aqua EX Flat Bottom Stub - 6.5mm (0709994)
- BOSCH Core Adapter, 18in., SDS Max (CAM018)
- OSG End Mill, Carbide, 3/32, 2 FL, SGL Ball End (402-0938-BN)
- BOSCH Black Oxide Jobber Length Drill Bit 12pk. (BL4142)
- BOSCH Black Oxide Jobber Length Drill Bit 6pk. (BL4151)
- BOSCH Impact Drill Bit, 1/8 in. (IMD1001)
- BOSCH JOBBER DRILL 1404 1/16 (VA10204)
- BOSCH 2-5/8" 118 Deg. Jobber Length Drill Bit (TI2134IM)
- BOSCH 6" 135 Deg. Jobber Length Drill Bit (TI2159IM)
- CLEVELAND 135° Heavy-Duty Cobalt Cotter Pin Jobber Length Drill Cleveland 2011 Steam Oxide HSS RHS/RHC 5/16 (C02818)
- Bosch Jobber Length Drill Bits