Shop All Jobber Length Drill Bits
Bosch
Black Oxide Jobber Length Drill Bit 6pk.
Mfr # BL4151
Zoro # G3675555
product price: $3.59
/ea
Sold in multiples of 6 for $21.54
$21.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Grouping Drill Bit
- Drill Bit Size #19
- Drill Bit Finish Black Oxide
- Number of Pieces 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # BL4151
- Zoro # G3675555
- UPC # 346328868
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | #19 |
Details
Promotion Restriction | Not eligible for promotion |
Item | 3/8In Black Oxide SP Jobber Bulk,PK6 |
Drill Bit Grouping | Drill Bit |
Drill Bit Finish | Black Oxide |
Number of Pieces | 6 |
Measurement System | Wire |
Description
3/8In Black Oxide SP Jobber Bulk,PK6, Drill Bit Size #19, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, M3-0.50, Plug, Bright, 0 Flutes (1410110700)
- DRILL AMERICA 8" Round Bastard File (DIC11904)
- GREENLEE Speed Punch Lock, 3/4 to 2 in, 10 ga (SP-LOCK)
- CRAFTSMAN Sockets, 3/8" Drive 1/2" SAE Deep Impact (CMMT15894)
- BOSCH Cobalt Jobber Length Drill Bit 3pk. (CO2158)
- BOSCH 4" Cobalt 135 Deg. Jobber Length Drill Bit (CO2143)
- BOSCH Cobalt Jobber Length Drill Bit (CO2144)
- BOSCH Impact Drill Bit, 3/16 in. (IMD1003)
- BOSCH Black Oxide Jobber Length Drill Bit 12pk. (BL4140)
- BOSCH 6" Carbide 135 Deg. Jobber Length Drill Bit (MP03)
- IRWIN 1/4-in Drill Bit (3 Pack), Titanium Nitride Coating, 135 DEG. (63916)
- Bosch Drill Bits