Shop All Nut Setters and Bit Holders
Bosch
Bit Holder, Impact, 1/4" Hex Shank, 2" L
Mfr # ITBH201
Zoro # G006878839
product price: $3.99
/ea
Not eligible for select promotions
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Number of Pieces 1
- Impact Rated Yes
- Hex Shank Size 1/4 in
- Magnetic/Nonmagnetic Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # ITBH201
- Zoro # G006878839
- UPC # 000346483192
- Country of Origin Viet Nam
- Category Nut Setters and Bit Holders
Dimensions
Drive Size | 1/4 in |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Pieces | 1 |
Impact Rated | Yes |
Item | Bit Holder |
Magnetic/Nonmagnetic | Magnetic |
Application - Tools | Impact |
Fastening Tool Item | Bit Holder |
Shank Style | Hex |
Description
Bit Holder, Application - Tools Impact, Drive Size 1/4 in, Bit Holder Drive Type Hex, Hex Shank Size 1/4 in, Shank Style Hex, Overall Bit Length 2 in, Magnetic, Impact Rated Yes, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER 20V MAX* Lithium Drill/Driver (BDCDD120C)
- GREENLEE PUNCH PUSHBUTTON 30.5MM (KP-PB30)
- PFERD 12" Round File - Second Cut (11074)
- FLETCHER-TERRY F3100 Multi-Materal Wall Cutter (67004715)
- BOSCH Bit Holder, 3" (CC60483)
- BOSCH Bit Holder, Impact, 1/4" Hex Shank, 21" L (ITBHQC201)
- BOSCH Nutsetter, 3/6" Hex, Impact Tough (ITNS38)
- BOSCH Nutsetter, 5/16" Hex, Impact Tough (ITNS516)
- BOSCH 2 QC Bit Holder (ITBHQC201)
- BOSCH 2 QC Bit Holder (ITBHQC201)
- VIM PRODUCTS T30 XL BALL TORX (VIMBTXLT30)
- Bosch Nut Setters and Bit Holders