Shop All Nut Setters and Bit Holders
Bosch
Bit Holder, 6"
Mfr # CC60486
Zoro # G3252737
product price: $9.19
/ea
Sold in multiples of 3 for $27.57
$27.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Size 1/4"
- Overall Length 6"
- Material Alloy steel
- Bit Style Bit Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # CC60486
- Zoro # G3252737
- UPC # 000346319026
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Shank Size | 1/4" |
Overall Length | 6" |
Details
Promotion Restriction | Not eligible for promotion |
Material | Alloy steel |
Bit Style | Bit Holder |
Measurement Type | SAE |
Number of Pieces | 1 |
Impact Rated | No |
Magnetic/Nonmagnetic | Magnetic |
SAE or Metric | SAE |
Item | Bit Holder |
Description
Bit Holder, Magnetic, Impact Rated No, Number of Pieces 3
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1"-12 Carbon Steel Taper Hand Tap (DWTT1-12)
- CHICAGO PNEUMATIC Super Duty Reciprocating Air Saw, CP7901 (CP7901)
- STARRETT Bi-Metal Hacksaw Blades 32 TPI, 2 Pack (KBS1232-2)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 2-1/4 (MHSTK36)
- BOSCH Bit Holder, Impact, 1/4" Hex Shank, 2" L (ITBH201)
- BOSCH Nutsetter, 3/6" Hex, Impact Tough (ITNS38)
- BOSCH 2 QC Bit Holder (ITBHQC201)
- BOSCH Nutsetter, 1/4" Hex, Impact Tough (ITNS14)
- BOSCH Nutsetter, 5/16" Hex, Impact Tough (ITNS516)
- BOSCH NUT SETTER Magnetic 5/16" (VA15112)
- APEX TOOL GROUP Covered Bit Holder, 1/4", 1/4", 3" (UG-M-490)
- Bosch Nut Setters and Bit Holders