Shop All Nut Setters and Bit Holders
Bosch
Bit Holder, 3"
Mfr # CC60483
Zoro # G3620550
product price: $4.99
/ea
Sold in multiples of 5 for $24.95
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Size 1/4"
- Overall Length 3"
- Material Stainless Steel
- Bit Style Bit Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # CC60483
- Zoro # G3620550
- UPC # 000346319002
- Country of Origin China
- Category Nut Setters and Bit Holders
Dimensions
Shank Size | 1/4" |
Overall Length | 3" |
Details
Promotion Restriction | Not eligible for promotion |
Material | Stainless Steel |
Bit Style | Bit Holder |
Measurement Type | SAE |
Number of Pieces | 1 |
Impact Rated | No |
Item | Bit Holder |
SAE or Metric | SAE |
Magnetic/Nonmagnetic | Magnetic |
Description
Bit Holder, Magnetic, Impact Rated No, Number of Pieces 5
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Wrench w/High Torque Handle, 5mm (000960940)
- GREENLEE Hand Conduit Bender 1/2 (840FH)
- OSG Spiral Point Tap Plug, 3 Flutes (2891701)
- CLESCO 3/8" ID Motor Shaft Arbor Extra Long Type- Deluxe Style (A-3)
- BOSCH NUT SETTER Magnetic 5/16" (VA15112)
- BOSCH Nutsetter, 1/4" Hex, Impact Tough (ITNS14)
- BOSCH Nutsetter, 5/16" Hex, Impact Tough (ITNS516)
- BOSCH Bit Holder, Impact, 1/4" Hex Shank, 21" L (ITBHQC201)
- BOSCH Nutsetter, 3/6" Hex, Impact Tough (ITNS38)
- BOSCH Bit Holder, Impact, 1/4" Hex Shank, 2" L (ITBH201)
- CENTURY DRILL & TOOL Adapter Nut, 5/8-18 to 12-20 Threads (05310)
- Bosch Screwdrivers and Nutdrivers