Shop All Tool Storage Accessories
Bosch
Bin Cup Set For I-BOXX-72, PCS 10
Mfr # ORG72-10
Zoro # G7254651
Not eligible for select promotions
$29.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray, Red
- Material Plastic
- Length 14 1/2 in
- Height 6 3/4 in
- Width 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # ORG72-10
- Zoro # G7254651
- UPC # 000346450958
- Country of Origin Germany
- Category Tool Storage Accessories
Dimensions
Length | 14 1/2 in |
Height | 6 3/4 in |
Width | 11 in |
Overall Length | 13 in |
Overall Height | 6-3/4" |
Overall Width | 20 in |
Overall Depth | 2 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Gray, Red |
Bin and Container Accessory Item | Bin Cup |
Material | Plastic |
ESD Conductive | No |
Item | Storage Box Bin Cups |
Used With Bin or Container Style | Compartment Box |
For Use With | Bosch Storage System |
Features | 12 Modular Organizers - in Different Shapes and Sizes, Bolts, Color Coded for Easy Identification, Easily Sort and Organize Multiple Accessories, Screws |
Compatible with Product Type | Bits, Blades, Fasteners, Hand Tools |
Compatible with Manufacturer Model No. | I-BOXX72, L-Boxx-1 |
Description
Storage Box Bin Cups, Color Gray, Red, Compatible with Grainger Part Number 46U408, 46U416, Compatible with Manufacturer Model No. I-BOXX72, L-Boxx-1, Compatible with Product Type Bits, Blades, Fasteners, Hand Tools, Features 12 Modular Organizers - in Different Shapes and Sizes, Bolts, Color Coded for Easy Identification, Easily Sort and Organize Multiple Accessories, Screws, For Use With Bosch Storage System, Material Plastic, Overall Depth 2 1/2 in, Overall Length 13 in, Overall Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4" Drive Impact Socket Extension, SAE, 1 pcs, Black Oxide, 7 in L (21WL72)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #21 (44291)
- RUKO Mod.55 9/16" Core Drill Hss (108652)
- ZORO SELECT Adjustable Handle, 0.47" Screw Length (98011)
- BOSCH Tool Organizer, 10-1/2"L x 13-1/2"W x 2-3/4"H (ORG72-RED)
- BOSCH Tool Organizer, 12-3/4"L x 16-1/4"W x 2-1/2"H (ORG1A-YELLOW)
- BOSCH Foam Insert for L-BOXX, 15-3/4"L x 12-1/2"W x 2"H (FOAM-101)
- BOSCH 1 Drawer Organizer, 17-1/2"L x 13-1/2"W x 12"H (LST72-OD)
- BOSCH Bin Cup Set For I-BOXX-53, PCS 12 (ORG53-12)
- BOSCH Tool Organizer, 12-3/4"L x 16-1/4"W x 2-1/2"H (ORG1A-RED)
- TITAN ® 3 in. Mag Hook (11168)
- Bosch Tool Storage Accessories