Bosch

BIM STP Holesaw US 4In


product price: $18.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Impact Rated No
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Bosch
  • MFR # HB400
  • Zoro # G0606551
  • UPC #
    346375169
  • Country of Origin China
  • Category Hole Saws

Dimensions

Saw Dia. 4"

Details

Promotion Restriction Not eligible for promotion
Impact Rated No
Item BIM STP Holesaw US 4In

Description

BIM STP Holesaw US 4In, Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.