Shop All Specialty Switches
Bosch
BG HAMMER DLBT 5/8""X6""L
Mfr # HCBG20T
Zoro # G7661279
product price: $15.85
/ea
Not eligible for select promotions
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Single / Double Ended Single
- Bit Material Carbide Tipped
- Flute Length (in) 4 in
- Chuck Fitment Standard Chuck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # HCBG20T
- Zoro # G7661279
- UPC # 346313604
- Country of Origin China
- Category Specialty Switches
Dimensions
Length | 6 in |
Flute Length (in) | 4 in |
Bit Diameter | 5/8" |
Shank Diameter | 0.375 in |
Overall Length (in) | 6 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hammer Bit |
Single / Double Ended | Single |
Bit Material | Carbide Tipped |
Chuck Fitment | Standard Chuck |
Recommended Safety Equipment | Eye, ear and dust protection |
Description
Bosch BlueGranite Turbo Carbide Hammer Drill Bits deliver 5x life and 2x speed over standard masonry bits resulting in increased on-the-job productivity. This impact-rated bit has been redesigned with a hex shank and it is designed for use in today's higher torque hammer drills and impact drivers. The bit features an upgraded four-grind head delivering additional cutting angles for faster drilling. The multi-grind centering tip also provides for precise starts in masonry block and concrete.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Elbow, 4 in., 90 Degree, Aluminum (732349)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (HBL8300ILR)
- DAYTON Time Delay Rlay, 24VAC/DC, 10A, DPDT, 9 sec. (24EN89)
- TAYMAC Electrical Box Cover, 1-Gang, 1 Gang, Aluminum, In-Use (MG420CS)
- MIDWEST FASTENER Snap-in-Place Range Switches 2PK (65312)
- AMETEK INTELLIPOINT 85-250V-AC OTHER LEVEL SWITCH (RXLX-0 700-1202-021)
- CARRIER Hc52Ee208 Motor (HC52EE208)
- YORK SOURCE1 Cntctr 2Pno 20A 24V (S1-02424101700)
- JOHN CRANE Safematic Safeunit Flow Switch (SFP-08-10)
- HONEYWELL 40003916-026 Powerhead For (40003916-0)
- MOELLER 3P 400A AMP 110-120V-AC MOLDED CASE SWITCH (NZM10-400N/B-NA)
- Bosch Switches