Shop All Automotive Battery Testers
Bosch
Battery/ Starter/Charger System Tester
Mfr # 1699501320
Zoro # G809915649
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes Battery Tester, Clamps, Leads
- Works With 6V and 12V Automotive Batteries
- Probe Clamps
- Type Charger System Tester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 1699501320
- Zoro # G809915649
- UPC # 028851029865
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Testers
Details
Promotion Restriction | Not eligible for promotion |
Includes | Battery Tester, Clamps, Leads |
Works With | 6V and 12V Automotive Batteries |
Probe | Clamps |
Item | Battery Tester |
Type | Charger System Tester |
Display | LED |
Voltage Range | 6 to 12V |
Product Type | Charger System Tester |
Description
Battery Tester, Product Type Charger System Tester, Includes Battery Tester, Clamps, Leads
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Battery Bolts & Nuts, Square Head, 5/16" (4 Pk) 1.75" x4" x1.75" (A-26A1-C)
- ORACLE LIGHT 4 Pin Extension For Underbody Rock Light Kit LED Wheel Rings 6 Foot Length Waterproof (5814-504)
- BUYERS PRODUCTS Stake Assembly 4.5 x 47 Inch (SA1447WDNH)
- OTC 10 Ton Service Jack (OTCHDJ10)
- ILC Replacement For MIDTRONICS PBT100 (PBT-100)
- AUTEL MaxiBAS BT609 7 Wireless Battery and Electrical System Diagnostics Tablet (AULBT609)
- CLORE AUTOMOTIVE DIGITAL BATTERY & SYSTEM TESTER W/INTEGRATED PRINT (BA327)
- TOPDON 12V Wireless Battey and System Tester with Bluetooth 40 Compatible With Phoenix Series (BT Mobile ProS)
- ILC Replacement For AUTOMETER PRODUCTS BVA2100KP (BVA2100KP)
- ILC Replacement For ASSOCIATED 6036B (6036B)
- TOPDON Battery, Charging System, and Cranking System Analyzer (BT100)
- Bosch Automotive Battery Equipment