Shop All Battery Chargers
Bosch
Battery Pack, Charger, (2) 4.0 Ah, Li-Ion
Mfr # GXS18V-11N25
Zoro # G401747990
product price: $199.00
/ea
Free Shipping & Returns
$199.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Chemistry Li-ion
- Charger Replacement 49WL53
- Automatic Shut-Off Yes
- Wireless Tool Tracking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GXS18V-11N25
- Zoro # G401747990
- UPC # 000346628975
- Country of Origin Multiple
- Category Battery Chargers
Dimensions
Overall Height | 1 7/8 in |
Overall Length | 4 5/8 in |
Overall Width | 3 in |
Description
Battery and Charger Kit, Battery Capacity 4 Ah, Battery Chemistry Li-ion, Charger Included Yes, Number of Batteries Included 2, Voltage 18 V, Cordless Tool Kit Contents (2) Batteries; (1) Charger, Included Charger Class Rapid, Charger Input Voltage 120V AC, Automatic Shut-Off Yes, Battery Series CORE18V, Cordless Tool Battery Platform 18V, Overall Height 1 7/8 in, Overall Length 4 5/8 in, Overall Width 3 in, Weight 1.7 lb, Wireless Tool Tracking No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREPLACEMENTS REFURBISHED APPLE IPAD PRO 1 1 (IPADP1-129SL128)
- MONOPRICE Cl3 Active High Speed HDMI Cable, 50 ft. (13760)
- VADDIO Active Usb 2.0 Extension Cable, 440-1005-020 (440-1005-020)
- FALCON SAFETY Falcon® Dust-Off XL Compressed Gas Duster, DPSXL, 10 Oz., Ozone-Safe (DPSXL)
- BOSCH Battery Charger, Li-Ion, 1 Port (GAL12V-20)
- BOSCH Stinger 4 Ton Collision Repair Set (1513B)
- BOSCH Battery and Charger, (1) 2.0 Ah, Li-Ion (GXS12V-01N12)
- BOSCH Battery Charger, Li-Ion, 1 Port (GAL18V-40)
- BOSCH Brushless SDS-plus 1 In. 18V E (GBH18V-26DK15)
- BOSCH Battery and Charger Kit, 18VDC, 8Ah, Li-On (GXS18V-12N14)
- SAMLEX AMERICA Samlex SEC-2415UL 15 Amp Battery Charger - 24 Volt (SEC-2415UL)
- Bosch Battery Chargers