Shop All Cordless Tool Accessories
Bosch
Battery Pack, 18 V Battery, 4 Ah, 0.9 hr Charging
Mfr # GBA18V40
Zoro # G610107158
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bosch
- MFR # GBA18V40
- Zoro # G610107158
- UPC # 346627923
- Country of Origin United States
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Description
BATTERY LI-ION CMPCT 18V 4.0AHThe Bosch CORE18 V Compact Battery is the next gen Lithium-Ion battery to keep the power and run time, while losing the weight. The GBA18 V40 single-layer battery features advancements in design to reduce resistance and increase efficiency, to improve the performance to weight ratio of tools used on the jobsite all day. Engineered with 21,700 cell technology, the battery matches the power from the original two-layer 4.0 Ah battery with improved performance per cell. Bosch engineered the exclusive CoolPack 2.0 technology to manage the heat of the higher power-density cells and it provides better cooling than the previous-generation CoolPack system. CoolPack 2.0 cools the battery 20% faster than previous 4.0 Ah double-layer versions.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" MAG NUTDRIVER 7/16" (49-66-4536)
- APEX TOOL GROUP Bit 5/16 Hex Drv Insert No3 (480-3X)
- ESTWING 5/8" Pointed Tip Masonry Chisel with Grip Guard (42516)
- KRAFT TOOL Mag SE Mini Bull Float/Darby, 42 (CC817)
- BOSCH Battery, 1 13/16 in L, 3.7 V, Blue (GLM-BAT)
- BOSCH 12.0V Li-Ion Battery, 3.0Ah Capacity (GBA12V30)
- BOSCH 12.0V Li-Ion Battery, 2.0Ah Capacity (BAT414)
- BOSCH Battery, Capacity 12 Ah, 18.0V, Li-Ion (GXS18V-17N17)
- BOSCH Radio Kit, Mode AM/FM, 13 13/16"L, 13 3/8"H (GPB18V-5CN)
- BOSCH Battery, 4 Ah, Li-Ion, PK2 (GBA18V40-2PK)
- METABO 18V 5.5 Ah LiHD Battery Pack (2nd Generation) (625368000)
- Bosch Cordless Tools