Shop All Cordless Tool Accessories
This Product is Discontinued
Bosch
Battery Charger, Li-Ion, 120VAC (Discontinued)
Mfr # BC660
Zoro # G6136103
Not eligible for select promotions
This Product is Discontinued
Key Features
- Battery Capacity 2 Ah, 4 Ah
- Cordless Tool Battery Type Li-Ion
- Green Environmental Attribute Product is Rechargeable
- Charger Input Voltage 120V
- For Use With 19TR97, 22DK20, 328YJ7, 55EX99, 55EY01, 54EF60, 54EF69, 54EF70, Bosch 18V Batteries, Mfr. No. BAT612-2PK, BAT612, GAL18V-40, GBA18V40, GBA18V80 GBA18V63, GXS18V-01N14, GXS18V-02N24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # BC660
- Zoro # G6136103
- UPC # 000346455205
- Country of Origin China
- Category Cordless Tool Accessories
Details
Promotion Restriction | Not eligible for promotion |
Battery Capacity | 2 Ah, 4 Ah |
Cordless Tool Battery Type | Li-Ion |
Green Environmental Attribute | Product is Rechargeable |
Charger Input Voltage | 120V |
For Use With | 19TR97, 22DK20, 328YJ7, 55EX99, 55EY01, 54EF60, 54EF69, 54EF70, Bosch 18V Batteries, Mfr. No. BAT612-2PK, BAT612, GAL18V-40, GBA18V40, GBA18V80 GBA18V63, GXS18V-01N14, GXS18V-02N24 |
Green Certification or Other Recognition | ENERGY STAR |
Number of Ports | 1 |
Item | Battery Charger |
Charger Output Voltage | 18.0 |
Features | Compact |
For Battery Voltage | 18V |
Wireless Tool Tracking | No |
Battery Capacity Charged in 1-Hour | 2 Ah |
Charging Port Voltage | (1) 18V |
Charge Time | (2 Ah) 65 min, (4 Ah) 125 min |
Indicator Light | Yes |
Plug Type | Two-Prong |
Charger Class | Standard |
Description
Battery Charger, Battery Capacity 2 Ah, 4 Ah, Charge Time (2 Ah) 65 min, (4 Ah) 125 min, Battery Capacity Charged in 1-Hour 2 Ah, Number of Ports 1, Charging Port Voltage (1) 18V, Charger Input Voltage 120V, Charger Class Standard, For Battery Chemistry Li-ion, Indicator Light Yes, Plug Type Two-Prong, For Use With 19TR97, 22DK20, 328YJ7, 55EX99, 55EY01, 54EF60, 54EF69, 54EF70, Bosch 18V Batteries, Mfr. No. BAT612-2PK, BAT612, GAL18V-40, GBA18V40, GBA18V80 GBA18V63, GXS18V-01N14, GXS18V-02N24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.