Shop All Battery Chargers
Bosch
Battery Charger, 12V Output, Li-Ion
Mfr # 2607225633
Zoro # G1772151
product price: $19.19
/ea
Not eligible for select promotions
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Battery Voltage 12V
- Battery Capacity 2 Ah
- Number of Ports 1
- Charge Time 60 min
- For Use With Dremel 12V Batteries
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # 2607225633
- Zoro # G1772151
- UPC # 080596051211
- Country of Origin Malaysia
- Category Battery Chargers
Details
Promotion Restriction | Not eligible for promotion |
For Battery Voltage | 12V |
Battery Capacity | 2 Ah |
Number of Ports | 1 |
Charge Time | 60 min |
For Use With | Dremel 12V Batteries |
Charger Input Voltage | 120V |
Features | 1 hr to Charge |
Item | Battery Charger |
Charger Class | Standard |
Battery Capacity Charged in 1-Hour | 2 Ah |
Indicator Light | Yes |
For Battery Chemistry | Li-ion |
Plug Type | Two-Prong |
Charging Port Voltage | (1) 12V |
Wireless Tool Tracking | No |
Description
Battery Charger, Battery Capacity 2 Ah, Charge Time 60 min, Battery Capacity Charged in 1-Hour 2 Ah, Number of Ports 1, Charging Port Voltage (1) 12V, Charger Input Voltage 120V, Charger Class Standard, For Battery Chemistry Li-ion, Indicator Light Yes, Plug Type Two-Prong, For Use With Dremel 12V Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASE LOGIC Two-Sided CD Storage Sleeves for Ring Binder, PK25 (3200366)
- MOXA 1Port J1939 To Modbus/Profinet/Eth./Ip Gateway, M1Mgate5118 (MGate 5118)
- EARPHONE CONNECTION SKU#:807RZ7, Earmold (L), Medium (EP-EMLM Earmolds)
- ICOM Carry Case, Straight Clip, Nylon (NCF3000 CLIP)
- BOSCH Battery and Charger Kit, 18VDC, 4Ah, Li-On (GXS18V-15N15)
- BOSCH Battery and Charger, (1) 2.0 Ah, Li-Ion (GXS12V-01N12)
- BOSCH Brushless SDS-plus 1 In. 18V E (GBH18V-26DK15)
- BOSCH Battery Charger, Li-Ion, 1 Port (GAL12V-20)
- BOSCH Battery Pack, Charger, (2) 4.0 Ah, Li-Ion (GXS18V-11N25)
- BOSCH Bosch 2624708 18V Lithium-Ion Battery Charger - Pack of 2 (2624708)
- ZTECH ZTech ZTWC002-WT iPhone & Android Wireless Charging Pad with LED Lights - White (ZTWC002-WT)
- Bosch Battery Chargers