Bosch

Battery and Charger Kit For Li-Ion 18V (Discontinued)


Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Shop for all Cordless Tool Accessories

Key Features

  • Voltage 18 V
  • Length 4.49"
  • Width 3"
  • Cordless Tool Battery Type Li-Ion
  • Battery Included / Bare Tool Battery Included
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 4.49"
Width 3"
Overall Length 4 1/2 in

Description

Battery and Charger Kit, Battery Capacity 6.3 Ah, Battery Chemistry Li-ion, Charger Included Yes, Number of Batteries Included 1, Voltage 18 V, Cordless Tool Kit Contents (1) Battery; (1) Charger, Included Charger Class Rapid, Charger Input Voltage 120V AC, Battery Series CORE18V, Cordless Tool Battery Platform 18V, Overall Height 2 1/2 in, Overall Length 4 1/2 in, Overall Width 3 in, Wireless Tool Tracking No

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products