Shop All Battery Chargers
Bosch
Battery and Charger Kit, 18VDC, 8Ah, Li-On
Mfr # GXS18V-12N14
Zoro # G101253074
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Chemistry Li-ion
- Cordless Tool Kit Contents (1) Battery; (1) Charger
- Number of Cells 21,700
- Charger Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bosch
- MFR # GXS18V-12N14
- Zoro # G101253074
- UPC # 000346628982
- Country of Origin Multiple
- Category Battery Chargers
Dimensions
Overall Length | 4 5/8 in |
Overall Width | 3 in |
Overall Height | 2 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Battery Chemistry | Li-ion |
Cordless Tool Kit Contents | (1) Battery; (1) Charger |
Number of Cells | 21,700 |
Charger Included | Yes |
Charger Input Voltage | 120V AC |
Item | Battery and Charger Kit |
Battery Capacity | 8 Ah |
Number of Batteries Included | 1 |
For Use With | Bosch 18V Li-ion Cordless Tools |
Battery Series | GBA |
Voltage | 18 V |
Cordless Tool Battery Platform | 18V |
Weight | 2.1 lb |
Included Charger Class | Rapid |
Features | Battery-Charge Indicator - Status Indicator Lights on Charger Provides Charging Status, Charge-Status Indicator - Battery Includes a High-Resolution Charge Status Indicator, Charger Cooling Fan - Helps to Protect Batteries From Overheating While Charging, Corded Power - Optimized for Profactor Tools Delivering Power Comparable to High-Demand Corded Tools, Regulated Dual-Mode Charger - Fast Charges to 80 Percent, Remaining 20 Percent is Long-Life Mode |
Description
Battery and Charger Kit, Battery Capacity 8 Ah, Battery Chemistry Li-ion, Charger Included Yes, Number of Batteries Included 1, Voltage 18 V, Cordless Tool Kit Contents (1) Battery; (1) Charger, Included Charger Class Rapid, Charger Input Voltage 120V AC, Battery Series GBA, Cordless Tool Battery Platform 18V, Overall Height 2 3/4 in, Overall Length 4 5/8 in, Overall Width 3 in, Weight 2.1 lb
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Coin Cell Battery, 100 mAh Cap, 3V DC, PK5 (ECRN2016)
- TRIPP LITE USB 3.0 Cable, Ethernet, SuperSpeed, Black (U336-000-R)
- INTEL Core i9-11900K Processor (BX8070811900K)
- OTTERBOX Defender Pro Case For Google Pixel 7 , Black (77-89932)
- BOSCH Brushless SDS-plus 1 In. 18V E (GBH18V-26DK15)
- BOSCH Battery Charger, 12V Output, Li-Ion (2607225633)
- BOSCH Battery Charger, Li-Ion, 1 Port (GAL18V-40)
- BOSCH Battery Charger, Li-Ion, 1 Port (GAL12V-20)
- BOSCH Bosch 2624708 18V Lithium-Ion Battery Charger - Pack of 2 (2624708)
- BOSCH Battery and Charger, (1) 2.0 Ah, Li-Ion (GXS12V-01N12)
- PASLODE Paslode 404717 Replacement Battery For Cordless Tools (749927)
- Bosch Battery Chargers